DESCRIPTION

  • 5/8" diameter
  • Brass construction
  • Mounting hardware included
  • Swarovski® crystal accent

Rohl Country Bath 24 in. Towel Bar

RA1486C

Color Finish

 

SPECIFICATIONS

Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-23/64 in
Height
2-23/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$332.37
EACH
  • QUANTITY