DESCRIPTION

Rohl Avanti 24 in. Towel Bar

RLO124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Avanti
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal Die Cast
Width
2-3/4 in

Starting at
$119.12
EACH
  • QUANTITY