DESCRIPTION

  • Bar thickness: 1-3/8"
  • Brass and zinc die cast construction
  • Cannot be cut down
  • Polished Chrome
  • Projection from wall: 2-3/4"

Rohl Wave 24 in. Towel Bar

RQU102APC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$258.23
EACH
  • QUANTITY

DOCUMENTS