DESCRIPTION

  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Includes mounting hardware
  • Length may be cut down
  • Solid metal die cast construction

Rohl Country Bath 24 in. Towel Bar

RROT124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$174.1
EACH
  • QUANTITY

DOCUMENTS