Rohl Modern Bath™ 24 in. Towel Bar RSY102

DESCRIPTION

  • 7 100W M Bulbs Required
  • Made of brass
  • Mounting Hardware Included

Rohl Modern Bath™ 24 in. Towel Bar

RSY102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modern Bath™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS