DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 3-11/32"
  • Rectangular shaped bar

Rohl Vincent 24 in. Wall Mount Single Towel Bar

RVIN124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass, Zinc

Starting at
$174.93
EACH
  • QUANTITY

DOCUMENTS