This product requires certification to purchase.

26-1/8 x 13-5/8 in. Stainless Steel Sink Grid

ROHL®

26-1/8 x 13-5/8 in. Stainless Steel Sink Grid

  • Fast #
  • Part #RWSGALUM3019WSSS
  • Item #10025792
  • Manufacturer Part #WSGALUM3019WSSS
5 out of 5 Customer Rating
Brand image
ROHL®

26-1/8 x 13-5/8 in. Stainless Steel Sink Grid

  • Fast #
  • Part #RWSGALUM3019WSSS
  • Item #10025792
  • Manufacturer Part #WSGALUM3019WSSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to fit ALUM3016WS Allia kitchen sink
  • Biscuit coordinates with Pergame sink
  • Purchase with confidence knowing that the product is covered by a 1-year limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Allia ALUM3016WS
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
26-1/8 in
Material:
Stainless Steel
Product Type:
Sink Grid
Shape:
Rectangular
Size:
26-1/8 in x 13-5/8 in
Weight:
4 lb
Width:
13-5/8 in