• Cart

DESCRIPTION

  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Includes plastic feet to protect sink bottom
  • Stainless Steel construction
  • Stainless steel construction with vinyl coating
  • Vinyl coating on White and Biscuit

Rohl Allia 26-1/4 in. Wire Sink Grid for Rohl 6307 Grid

RWSG6307

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
6307 Sink
CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Length
26-1/4 in
Material
Stainless Steel
Width
15-1/4 in

Starting at
$190.76
EACH
  • QUANTITY

DOCUMENTS