26-3/4 in. Sink Grid in Biscuit
26-3/4 in. Sink Grid in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- Specially designed to fit MS3018 Shaws kitchen sink
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- Brand Model Compatibility:
- MS3018 Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 26-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Size:
- 26-3/4 in x 15 in
- Thickness:
- 1-3/8 in
- Width:
- 15 in