DESCRIPTION

  • Highest quality brass construction
  • Mounting hardware included
  • Polished Nickel

Rohl Perrin & Rowe® 3-1/2 x 8-3/4 in. Towel Ring

RU6634

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
Installation Type
Wall Mount
Material
Brass

Starting at
$139.95
EACH
  • QUANTITY

DOCUMENTS