Single Function Classic Showerhead in Inca Brass

You last purchased this on
 
ROHL®

Perletto Single Function Classic Showerhead in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Perletto Single Function Classic Showerhead in Inca Brass

  • Fast #
  • Part #RC5504EIB
  • Item #4778801
  • Manufacturer Part #C5504EIB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1/2" female with swivel connection
  • Faceplate diameter: 3-1/16"
  • Single-function classic spray
  • Shower arm reach: 7-1/8"
  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 2 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Perletto
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Diameter:
3-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Material:
Brass
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Classic
WaterSense Labeled:
Yes