Single Function Classic Showerhead in Tuscan Brass
Perletto Single Function Classic Showerhead in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" female with swivel connection
- Faceplate diameter: 3-1/16"
- Single-function classic spray
- Shower arm reach: 7-1/8"
- Brass construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Perletto
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 3-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Classic
- WaterSense Labeled:
- Yes