DESCRIPTION

  • Brass construction
  • Includes square sliding escutcheon with locking set screw and square shape arm
  • Inlet: 1/2" male
  • Length may not be cut down
  • Length: 3-3/8"
  • Outlet: 1/2" male
  • Square arm

Rohl 3-3/8 in. Square Ceiling Mount Shower Arm

R15103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connections
Male Threaded
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
3-3/8 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$221.58
EACH
  • QUANTITY

DOCUMENTS