DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridges
  • Column spout height: 7"
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Flow rate: 1.5 gpm
  • Supplies: 1/2" female
  • Swivel spout reach: 8-55/64"

Rohl Perrin & Rowe® Country Kitchen Bridge Kitchen Faucet with Double Cross Handle

RA1456XM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
3-55/64 in
Spout Reach
8-55/64 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

Starting at
$594.77
EACH
  • QUANTITY

DOCUMENTS