DESCRIPTION

  • ABS construction
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • Includes cleaning wrench
  • Spray settings: classic, nebulizer mist, and massage

Rohl Bossini 2 gpm 3-Function Showerhead

RB240NHSO

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Bossini
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
End Connection 1
Male
End Connections
Male
Faucet Connection
Male
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Height
8-7/8 in
Installation Type
Wall Mount
Length
8-7/8 in
Material
Brass
Showerhead Function
3
Size
1/2 in
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$138.28
EACH
  • QUANTITY

DOCUMENTS