DESCRIPTION

  • Brass construction
  • Connectors: 1/2" NPT
  • Cutouts: 5 x 1-3/8"
  • Fixed spout
  • Flow rate: 4 gpm at 60 psi
  • Hose length: 6-1/2'
  • Quarter-turn ceramic disc control cartridges
  • Single-function brass hand shower
  • Spout height: 7-31/64"
  • Spout reach: 8-37/64"

Rohl Lombardia 4 gpm Triple Lever Handle Tub Filler

RA2214LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Lombardia
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
5 Hole
Faucet Mount
Deck Mount
Flow Rate
4 gpm
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Three Handle
Spout Height
2-7/8 in
Spout Reach
8-37/64 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$1568.54
EACH
  • QUANTITY