DESCRIPTION

  • 1/2" NPT connections
  • 1/4 turn ceramic disc cartridges
  • Spout, valve housing and pop-up made from solid brass
  • Swivel spout
  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.
  • Unique handle fixing clip, engineered to increase the life of the valve

Rohl Perrin & Rowe® Edwardian 3-Hole 1.5 gpm Widespread Lavatory Faucet with Double Cross Handle

RU3721X2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 15-3/4 in
Collection
Perrin & Rowe® Edwardian
Color Finish
English Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
6-1/2 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$1221.18
EACH
  • QUANTITY