DESCRIPTION

  • 1/4 turn ceramic disc cartridges
  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • Solid brass construction, exposed pop-up drain without overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

Rohl Cisal 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle and 5-1/4 in. Spout Height

RAC107L2

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 10 in
Collection
Cisal
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
7-1/8 in
Spout Type
Column
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$576.44
EACH
  • QUANTITY