• Cart

DESCRIPTION

  • 1.2 GPM aerator
  • Brass construction
  • Center-to-center: 8" to 12" recommended
  • Connectors: 1/2" NPT
  • Hole cutouts: 3 x 1-3/8"
  • Matching tub filler MB1949
  • Quarter-turn ceramic disc control cartridges

Rohl Michael Berman 3-Hole Deckmount Widespread Lavatory Faucet with Double Metal Cross Handle

RMB1929XM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Michael Berman
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-31/32 in
Spout Reach
6-1/2 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS