DESCRIPTION

  • Brass construction
  • Centers: 8"
  • Connectors: 1/2" NPT
  • Cutouts: 3 x 1-3/8"
  • Flow rate: 1.2 gpm
  • Overall spout height: 8-1/2"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 6-59/64"

Rohl Lombardia 3-Hole Deckmount Widespread Lavatory Faucet with Double Metal Lever Handle

RA2228LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Lombardia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-61/64 in
Spout Reach
6-59/64 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
Yes

Starting at
$599.76
EACH
  • QUANTITY

DOCUMENTS