DESCRIPTION

  • Brass construction
  • Fixed spout
  • Flow rate: 1.2 gpm
  • Overall height: 7-1/2"
  • Quarter-turn ceramic disc control cartridges

Rohl Arcana 3-Hole Deckmount Widespread Lavatory Faucet with Double Porcelain Lever Handle and 5-1/4 in. Spout Height

RAC107OP2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 10 in
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
7-1/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS