DESCRIPTION

  • Brass construction
  • Connections: 3/4" NPT
  • Fixed C-spout
  • Flow rate: 12-14 gpm at 60 psi
  • Quarter-turn ceramic valves
  • Spout height: 5-7/8"
  • Spout reach: 9-7/8"
  • Three hole bath mixer

Rohl Country Bath 3-Hole Tub Filler with Double Cross Handle

RA1454XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
14 gpm
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
7-7/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS