• Cart

DESCRIPTION

  • 1.2 GPM
  • 1/2" NPT for hot and cold
  • Brass construction
  • Connections: 1/2" NPT for hot and cold
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • Fixed spout
  • Flow rate: 1.2 gpm
  • Matching tub filler A1404 and A1414
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 8-1/2" with 1/2" female inlet

Rohl Acqui 3-Hole Wall Mount Widespread Lavatory Faucet with Double Metal Lever Handle

RA1477LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 10 in
Collection
Acqui
Color Finish
Inca Brass
Color Finish Category
Brass Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-1/2 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$924.63
EACH
  • QUANTITY

DOCUMENTS