DESCRIPTION

  • 1/2" female connection
  • Easy cleanability
  • Flow rate: 2.0 gpm
  • Spray settings: rain, massage, mist, rain/massage and rain/mist
  • Swivel connection
  • Wrench included

Rohl Quintek 2 gpm 5-Function Showerhead

RBI00037

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Quintek
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
Female Swivel
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Length
4-1/4 in
Material
Brass
Showerhead Function
5
Size
1/2 in
Spray Type
Classic, Classic/Massage, Classic/Nebulizer Mist, Massage, Nebulizer Mist
WaterSense Labeled
No

Starting at
$89.97
EACH
  • QUANTITY

DOCUMENTS