DESCRIPTION

  • Mounting hardware included
  • Solid metal die cast construction

Rohl Country 30 in. Double Towel Bar

RROT2030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Length
30 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY