• Cart

DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"

Rohl Lombardia 30 in. Single Towel Bar

RLO130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lombardia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
30 in
Material
Brass

Starting at
$130.79
EACH
  • QUANTITY

DOCUMENTS