DESCRIPTION

  • Complements:Cisal Bath, Verona, and Allesandria
  • Mounting hardware included

Rohl Cisal 30 in. Towel Bar

RCIS130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cisal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Length
30 in
Material
Solid Metal Die Cast

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$178.27
EACH
  • QUANTITY