• Cart

DESCRIPTION

  • High quality brass construction
  • Mounting Hardware Included
  • Recommended maximum working pressure 700 psi
  • Universal part E2-6

Rohl Perrin & Rowe® 30 in. Towel Bar

RU6942

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS