DESCRIPTION

  • Acid, alkali, abrasion, stain and thermal shock resistant
  • Drain opening: 3-1/2"
  • Hygienic due to antibacterial properties
  • Minimum cabinet size: 33"
  • No faucet drilling

Rohl Shaws 30 x 18 in. Single Bowl Kitchen Sink

RMS3018WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27-5/8 in x 15-5/8 in x 10 in
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Apron Front
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
30 in x 18 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

Starting at
Call for Pricing
  • QUANTITY