DESCRIPTION

  • Acid, alkali and abrasion resistant
  • No faucet drilling
  • Offset drain placement
  • Single bowl: 10" deep
  • Sink is reversible
  • Sink measures 31-5/8" W x 19-5/8" D x 11" H
  • Standard 3-1/2" drain opening

Rohl Allia 31 x 19 in. No-Hole Single Bowl Undercounter Fireclay Kitchen Sink

R630700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
28-1/2 in x 17-3/8 in x 12 in
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Depth
12 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
31-1/8 in x 19-5/8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY