DESCRIPTION

  • Plastic feet
  • Stainless steel construction with vinyl coating

Rohl 32-5/8 x 14-5/8 in. Grid

RWSG3618

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Rohl RC3618
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-3/8 in
Length
32-5/8 in
Material
Stainless Steel
Width
14-5/8 in

Starting at
$251.57
EACH
  • QUANTITY

DOCUMENTS