DESCRIPTION

  • Stainless steel
  • Stainless steel construction

Rohl 35-1/8 in. Wire Sink Grid

RWSGRSS3618

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Rohl RSS3016 Sink
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-5/16 in
GSA Approved
No
IAPMO Listed
No
Length
35-1/8 in
Material
Stainless Steel
Width
17-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY