37-51/64 in. Shower Rail in Polished Nickel

Part #RD19000PN  |  Item #7054367  |  Manufacturer Part #D19000PN

$716.25 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Wall mount design
  • Sliding hand-shower parking bracket
  • Adjustable wall mount brackets
  • 25/32" diameter bar
  • Italian Brass not available
  • Length may not be cut down

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-37/64 in

Faucet Mount: Wall Mount

Length: 37-51/64 in