DESCRIPTION

  • ABS construction
  • Anti-calcium components
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • Round spray face: 4-13/16"
  • Spray settings: classic, cascade, massage, and champagne

Rohl Ocean4 2 gpm 4-Function Hand Shower

RB00102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Ocean4
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Height
10-3/4 in
IAPMO Listed
No
Length
10-3/4 in
Material
Brass
NSF Certified
No
Showerhead Function
4
Spray Type
Champagne, Classic, Massage
Trim Only
No
WaterSense Labeled
No
Width
4-1/5 in

Starting at
$189.93
EACH
  • QUANTITY

DOCUMENTS