DESCRIPTION

  • Brass construction
  • CNC machined
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Insulated brass side spray
  • Spout height: 14-3/16"
  • Spout reach: 9"
  • Supplies: 1/2" NPSM
  • Swivel spout

Rohl Perrin & Rowe® 4-Hole Column Spout Kitchen Faucet with Double Lever Handle

RU4736L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
6 in - 16 in
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-15/32 in
Spout Reach
8-7/8 in
Spout Type
C-Spout, High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS