DESCRIPTION

  • Brass construction
  • Connections: 3/4"
  • Fixed spout reach: 9"
  • Flow rate: 16-20 gpm
  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Retractable hand shower

Rohl Perrin & Rowe® 4-Hole Cross Low Level Faucet with Double Lever Handle

RU3738X

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
20 gpm
Handle Type
Cross
Material
Solid Brass
Number of Handles
Two Handle
Spout Height
1-1/2 in
Spout Reach
9 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS