DESCRIPTION

  • Brass construction
  • Fixed spout reach: 9"
  • Four-hole bathtub filler with hand shower
  • Hole cutouts: 3 x 1-3/8", 1 x 2-1/16" hole cutout
  • Lever handles
  • Quarter-turn ceramic disc control cartridges
  • Retractable hand shower
  • Side valves: 3/4"

Rohl Wave 4-Hole Deckmount Tub Filler

RWA26L

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Reach
9 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS