DESCRIPTION

  • Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
  • Self leveling mounting hardware included
  • Single-function handshower

Rohl Caswell™ 15 gpm 4-Hole Deckmount Tub Filler

RCA2211LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
15 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
4-3/32 in
Spout Reach
8-1/32 in
Trim Only
No
WaterSense Labeled
No

Starting at
$848.83
EACH
  • QUANTITY