DESCRIPTION

  • 1/2" female swivel connection
  • 4" round spray face
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray settings: fully adjustable jets to produce high pressure spray to soft cascading stream

Rohl Mantova 2 gpm 8-Jet Showerhead with Adjustable Spray

RWI0123

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Mantova
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/4 in
Material
Brass
Number Of Jets
8
Showerhead Function
Single
Size
1/2 in
WaterSense Labeled
No

Starting at
$293.22
EACH
  • QUANTITY