DESCRIPTION

  • Four-function hand shower spray settings: classic, cascade, champagne, and massage
  • Includes 33-7/8" wall bar and 69" flexible metal hose

Rohl Ocean4 4-Setting Hand Shower Set

RD96001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Ocean4
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Height
44-21/32 in
IAPMO Listed
No
Length
44-21/32 in
Material
Brass
NSF Certified
No
Showerhead Function
4
Spray Type
Cascade, Champagne, Classic, Massage
Trim Only
No
WaterSense Labeled
No

Starting at
$935.46
EACH
  • QUANTITY

DOCUMENTS