SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Country Bath
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Height
- 2-23/32 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 5-57/64 in
- Material
- Brass
- Width
- 3-9/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday