DESCRIPTION

  • Center of outlet depth: 2-3/16" to 4-11/16"
  • Ceramic disc cartridge
  • Flow rate: 10 gpm
  • Inlet: 1/2" male NPT
  • Maximum depth is 4-11/16" from the center of the outlet
  • Minimum depth: 2-3/16" from the center of the outlet
  • Must use with volume control
  • Outlets may be capped if not used
  • Outlets: 3 x 1/2" male NPT

Rohl 5 gpm 3-Way Brass Deck Diverter Rough-In Valve

RR1062BO

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
End Connection 1
NPT
End Connections
NPT
Flow Rate
5 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-5/8 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$248.24
EACH
  • QUANTITY

DOCUMENTS