DESCRIPTION

  • 4 gpm @ 45 psi
  • Brass body
  • Not for use with RPC 2 pressure balance valve
  • Single function spray pattern
  • Size: 5" diameter

Rohl Perrin & Rowe® 2 gpm Showerhead

RU5206

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
5 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
Showerhead Function
Single
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY