5 in. Brass Decorative Cover for SDCI3 Drain Body Kit with Cover Opening Tool in Satin Nickel

Part #RDC3146STN  |  Item #7054102  |  Manufacturer Part #DC3146STN

$276.00 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Decorative cover with durable finish
  • Brass construction
  • Drain size: 5" x 5"
  • Includes cover opening tool
  • To complete set, select from one of the below:
  • - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
  • - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
  • * Refer to third party drain body specification sheet for appropriate size

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5-5/16 in

Drain Component Type: Grate

Grate Style: Full

IAPMO Listed: No

Length: 5-5/32 in

Material: Brass

NSF Certified: No

Product Type: Shower Accessories

Width: 5-5/32 in