DESCRIPTION

Rohl 6-1/4 in. 1.8 gpm Double Cross Handle 1-Hole Bar Faucet

RU4703XPN2

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
9-3/4 in
Spout Reach
6-1/4 in
Spout Type
Swivel
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS