DESCRIPTION

  • Brass construction and finish
  • Includes sliding escutcheon
  • Length may not be cut down
  • Supply plus 1/2" outlet connection

Rohl 6-11/16 in. Ceiling Mount Shower Arm

R15056

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connections
Male Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-21/32 in
Installation Type
Ceiling Mount
Length
6-11/16 in
Material
Brass
WaterSense Labeled
No
Width
2-9/16 in

Starting at
$98.3
EACH
  • QUANTITY

DOCUMENTS