DESCRIPTION
- Accommodates oversized toilet paper rolls
- Includes mounting hardware
- Projection: 3-1/4"
- Solid metal die cast construction
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Country Bath
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 2-1/2 in
- Height
- 6 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 6 in
- Material
- Diecast Metal
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday