69 in. Hand Shower Hose in Polished Nickel

You last purchased this on
 
ROHL®

Campo™ 69 in. Hand Shower Hose in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Campo™ 69 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #RA00045175PN
  • Item #3439827
  • Manufacturer Part #A00045/175PN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 69" flexible metal hose provides a long, tangle-free reach in the shower
  • High quality finish resists rust and corrosion
  • For use with hand shower (sold separately)
  • Extended length option to A40/1 hose
  • Hose for D96001
  • 1/2" female connections
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Campo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1/2 in
Diameter - Inside 1:
1/2 in
Diameter - Outside:
1/2 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
No
Length:
69 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
UL Listed:
No
WaterSense Labeled:
No