DESCRIPTION

  • Length: 7 1/8"

Rohl Washing Machine Shower Arm

RC50562

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-13/100 in
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
7-1/8 in
Material
Brass
Size
1/2 in x 1/2 in
Width
2-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$49.98
EACH
  • QUANTITY