DESCRIPTION

  • Brass construction
  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • Shower arm reach: 7-1/8"

Rohl 7-1/8 in. Shower Arm

RC50562PN

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-13/100 in
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Length
7-1/8 in
Material
Brass
WaterSense Labeled
No
Width
2-13/100 in

Starting at
$52.48
EACH
  • QUANTITY

DOCUMENTS